This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Delta Faucet

Arvo™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D35840LFBL
  • Item #9402962
  • Manufacturer Part #35840LF-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Arvo™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D35840LFBL
  • Item #9402962
  • Manufacturer Part #35840LF-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximum low rate 1.2 gpm @ 60 psi, 4.5 l/min @ 414 kPa
  • Three hole mount
  • Solid brass cast spout
  • Hot and cold stems are interchangeable
  • All operating parts are replaceable from the top
  • Quarter-turn handle stops
  • 1/2"-14 NPSM adapters
  • Control mechanism is a rotating cylinder type with stainless steel plate and 90° rotation, with replaceable non-metallic seats
  • Models have push pop-up with overflow
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
6 in - 16 in
Faucet Connection Size
1/2 in
Faucet Height
6-5/16 in
Flow Rate
1.2 gpm
Height
6-5/16 in
Maximum Deck Thickness
2-3/8 in
Spout Height
4-9/16 in
Spout Reach
5-7/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Arvo™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
034449980821