This product requires certification to purchase.

1 Handle Metal Lever Kit 14 Series Polished Chrome

Delta Faucet

Arzo® 1 Handle Metal Lever Kit 14 Series Polished Chrome

  • Fast #
  • Part #DH786
  • Item #3573363
  • Manufacturer Part #H786
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Arzo® 1 Handle Metal Lever Kit 14 Series Polished Chrome

  • Fast #
  • Part #DH786
  • Item #3573363
  • Manufacturer Part #H786
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Collection
Arzo®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle Kit
Material
Metal
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
UPC
034449568357