This product requires certification to purchase.

30 in. Towel Bar in Polished Chrome

Delta Faucet

Arzo® 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D77530
  • Item #4625363
  • Manufacturer Part #77530
5 out of 5 Customer Rating
Brand image
Delta Faucet

Arzo® 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D77530
  • Item #4625363
  • Manufacturer Part #77530
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfectly coordinates with the Arzo bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 32-1/8 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/8
CARB OTC LEED Compliant:
No
Collection:
Arzo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8
IAPMO Listed:
No
Length:
30
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-1/2
UPC:
034449709248