MONITOR 17 SERIES VALVE ONLY TRIM
Ashlyn® MONITOR 17 SERIES VALVE ONLY TRIM
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough-in valve sold separately
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Trim kit only, must order MultiChoice® universal valve separately to complete the unit
- Field adjustable to limit handle rotation into hot water zone
- ADA compliant
- Back-to-back installation capability
- Valve trim only, all other tub/shower components sold separately
- Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Perfectly coordinates with the Ashlyn bath collection
- Red/blue pad print temperature indicators on handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Ashlyn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Depth:
- 4-63/100 in
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Scald Guard:
- Yes
- Shape:
- Square
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1.64 lb