This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Ashlyn® Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17464BL
  • Item #8111633
  • Manufacturer Part #T17464-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17464BL
  • Item #8111633
  • Manufacturer Part #T17464-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WaterSense certification promotes water conservation
  • Pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead with the touch of a finger
  • Faucet and finish lifetime limited warranty
  • Trim kit only, must purchase rough-in R10000-UNBX
  • Meets standards set by ADA (Americans with Disabilities Act)
  • Rain can shower head creates a luxurious spa experience
  • Perfectly coordinates with the Ashlyn bath collection
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
6 in
Escutcheon Width
6 in
Flow Rate
1.75 gpm
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
6.2 gpm
Tub Spout Reach
7-15/16 in
Characteristics & Features
Collection
Ashlyn®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
034449929738