Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze
Ashlyn® Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Fits 1 or 3-hole 4-inch installations (with included 6-inch deck plate)
- Optional red/blue temperature indicator ring included
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- ADA Compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout does not swivel
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Ashlyn®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- Yes
- Depth:
- 6-14/25
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-69/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/8
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Domestic
- Spout Height:
- 6-3/4
- Spout Reach:
- 5
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- Type:
- D564CZMPUDST
- UPC:
- 195205156000
- WaterSense Labeled:
- Yes