This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Champagne Bronze

Delta Faucet

Ashlyn® Single Handle Wall Mount Tub Filler in Champagne Bronze

  • Fast #
  • Part #DT14164CZ
  • Item #11923556
  • Manufacturer Part #DT14164CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Single Handle Wall Mount Tub Filler in Champagne Bronze

  • Fast #
  • Part #DT14164CZ
  • Item #11923556
  • Manufacturer Part #DT14164CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure balance valve keeps water temperature within a safe plus/minus 3°F (plus/minus 1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Faucet and finish lifetime limited warranty
  • Trim kit only, must purchase rough-in R10000-UNBX to complete the unit
  • Meets standards set by ADA (Americans with Disabilities Act)
  • Perfectly coordinates with the Ashlyn bath collection
  • ADA compliant
  • Made in America
  • Decorative pull - non diverter
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
8 in
Faucet Connection Size
1/2 in
Flow Rate
6.0 gpm
Height
3 in
Length
3-3/16 in
Tub Spout Reach
7-15/16 in
Width
3-19/100 in
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Ashlyn®
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Handle Material
Zinc
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Proposition 65
THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Type
Pressure Balancing Valve
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CSA Certified
Yes
Type
DT14164CZ
UPC
195205156062