Single Handle Pressure Balancing Valve Trim in Venetian Bronze

You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Pressure Balancing Valve Trim in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Pressure Balancing Valve Trim in Venetian Bronze

  • Fast #
  • Part #DT17064RB
  • Item #4919170
  • Manufacturer Part #T17064-RB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Order MultiChoice® universal rough-in separately
  • Metal lever handles
  • Dual-function pressure balance cartridge
  • Dial adjusts temperature
  • Handle adjusts volume
  • Red/blue pad print temperature indicator on dial
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Ashlyn®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Maximum Height:
6 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
6 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
1.7 lb