12 in. Grab Bar in Black Stainless
BathSafety 12 in. Grab Bar in Black Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 270-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wood blocking is preferable behind all wall surfaces. If wood blocking is not available, the supplied fasteners are recommended
- Mounting hardware and mounting template included with product
- Decorative ADA compliant grab bar when installed per accessibility guidelines of the act
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- Base Plate Height:
- 3 in
- CARB OTC LEED Compliant:
- No
- Collection:
- BathSafety
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Depth:
- 3 in
- Diameter:
- 15 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- UPC:
- 034449941792
- Weight Capacity:
- 300 lb
- Width:
- 15 in