This product requires certification to purchase.

14 Series Tub Shower Trim in Lumicoat Polished Nickel

Delta Faucet

Bonacci™ 14 Series Tub Shower Trim in Lumicoat Polished Nickel

  • Fast #
  • Part #DT14445PNPR
  • Item #14260513
  • Manufacturer Part #T14445-PN-PR
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ 14 Series Tub Shower Trim in Lumicoat Polished Nickel

  • Fast #
  • Part #DT14445PNPR
  • Item #14260513
  • Manufacturer Part #T14445-PN-PR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • MULTI-FUNCTION SHOWER HEAD: 5 spray settings provide options for various tasks, moods and preferences, including: H2Okinetic® PowerDrench® Spray, Full Spray, Massage Spray, Full Spray + Massage, and Pause
  • FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
  • TEMPERATURE-SAVING SETTING: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature
  • TUB SPOUT INCLUDED: Coordinating tub spout features pull-up diverter for easy activation
  • TUB SPOUT INSTALLATION INFO: Extends 8-3/16 inches from wall
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
10-13/100 in
Height
16-69/100 in
Showerhead Flow Rate
1.75 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Bonacci™
Color Finish Category
Nickel Tones
Color Finish Name
Lumicoat Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Plastic
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
Type
DT14445PNPR
WaterSense Labeled
Yes
UPC
195205173854