This product requires certification to purchase.

Single Handle Diverter Valve Trim in Black Stainless

Delta Faucet

Bowery™ Single Handle Diverter Valve Trim in Black Stainless

  • Fast #
  • Part #DT11848KS
  • Item #7924404
  • Manufacturer Part #T11848-KS
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ Single Handle Diverter Valve Trim in Black Stainless

  • Fast #
  • Part #DT11848KS
  • Item #7924404
  • Manufacturer Part #T11848-KS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Must also order R11000 rough-in to complete the unit
  • Three function diverter with 2 individual positions and 1 shared position
  • Concealed escutcheon set screw hole
  • ADA compliant metal lever handle
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Height
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Bowery™
Color Finish Category
Blacks
Color Finish Name
Black Stainless
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449910170