This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

Delta Faucet

Bowery™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17248
  • Item #7924390
  • Manufacturer Part #T17248
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17248
  • Item #7924390
  • Manufacturer Part #T17248
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA compliant metal lever handle
  • Lever volume control handle; temperature adjustment dial
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Back-to-back installation capability
  • Solid brass forged body
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-1/2 in
Diameter
6 in
Escutcheon Height
6-1/2 in
Escutcheon Width
6-1/2 in
Height
6-1/2 in
Shower Arm Reach
7 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Bowery™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Full, Massage, Pause
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449923460