This product requires certification to purchase.

Two Handle Wall Mount Bathroom Sink Faucet in Black Stainless

Delta Faucet

Bowery™ Two Handle Wall Mount Bathroom Sink Faucet in Black Stainless

  • Fast #
  • Part #DT3548LFKSWL
  • Item #7924449
  • Manufacturer Part #T3548LF-KSWL
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Bowery™ Two Handle Wall Mount Bathroom Sink Faucet in Black Stainless

  • Fast #
  • Part #DT3548LFKSWL
  • Item #7924449
  • Manufacturer Part #T3548LF-KSWL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits 3-hole 8 in. wall-mount installations
  • Wall-mounted for use with vessel style lavatories
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit separately
  • Must purchase wall-mount rough-in kit R3500-WL to complete the unit
  • ADA compliant lever handles
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
1-22/25 in
Spout Height
1-13/100 in
Spout Reach
8-13/100 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Collection
Bowery™
Color Finish Category
Blacks
Color Finish Name
Black Stainless
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449909273