Bowery™ Two Handle Wall Mount Bathroom Sink Faucet in Chrome

Part #DT3548LFWL  |  Item #7924422  |  Manufacturer Part #T3548LF-WL

$280.77 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits 3-hole 8 in. wall-mount installations
  • Wall-mounted for use with vessel style lavatories
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit separately
  • Must purchase wall-mount rough-in kit R3500-WL to complete the unit
  • ADA compliant lever handles
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Bowery™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: Yes

Handle Type: Lever

Height: 2-1/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-13/100 in

Spout Reach: 8-1/8 in

Spout Type: Fixed

Style: Modern

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 0.58

Width: 13-3/4 in