This product requires certification to purchase.

Brass Overflow Plate and Screw in Champagne Bronze

Delta Faucet

Brass Overflow Plate and Screw in Champagne Bronze

  • Fast #
  • Part #DRP31556CZ
  • Item #4114424
  • Manufacturer Part #RP31556CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Brass Overflow Plate and Screw in Champagne Bronze

  • Fast #
  • Part #DRP31556CZ
  • Item #4114424
  • Manufacturer Part #RP31556CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 2728
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Overflow Plate and Screws
  • No Trip Lever
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Drain Component Type
Overflow Plate
Drain Type
Bathtub Drain
Material
Brass
Trim Ring
No
Warranty & Product Information
UPC
034449646192