This product requires certification to purchase.

15-7/8 in. 13 oz. Kitchen Soap Dispenser in Matte Black

Delta Faucet

Broderick 15-7/8 in. 13 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #DRP100632BL
  • Item #9975821
  • Manufacturer Part #RP100632BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick 15-7/8 in. 13 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #DRP100632BL
  • Item #9975821
  • Manufacturer Part #RP100632BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coordinates with Delta Broderick® kitchen collection
  • 13 oz. capacity
  • Refillable from above the deck
  • Fits hole size 1-3/8 inch +/- 1/8 inch
  • Complete kit includes pump head & bottle
  • Genuine Delta repair part
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
13 oz
Height
15-7/8 in
Spout Height
3 in
Spout Reach
3-47/50 in
Weight
1 lb
Characteristics & Features
Collection
Broderick
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Deck Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
UPC
195205055143