This product requires certification to purchase.

Double Robe Hook in Champagne Bronze

Delta Faucet

Broderick™ Double Robe Hook in Champagne Bronze

  • Fast #
  • Part #D78435CZ
  • Item #10349933
  • Manufacturer Part #78435-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Double Robe Hook in Champagne Bronze

  • Fast #
  • Part #D78435CZ
  • Item #10349933
  • Manufacturer Part #78435-CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Broderick® bath collection
  • Double robe hook
  • Extends 2-15/16 in from wall
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested - tile/masonry plastic or lead anchors plaster/drywall-toggle bolts
  • Mounting hardware included with product
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-13/16 in
Depth
2-15/16 in
Height
3-3/8 in
Projection
2-15/16 in
Width
1-13/16 in
Characteristics & Features
Collection
Broderick™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
Type
D78435CZ
UPC
195205083603