This product requires certification to purchase.

Floor Mount Filler with Hand Shower in Champagne Bronze (Handle Sold Separately) (Trim Only)

Delta Faucet

Broderick™ Floor Mount Filler with Hand Shower in Champagne Bronze (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT4784CZPRLHPFL
  • Item #10350078
  • Manufacturer Part #T4784-CZ-PR-LHP-FL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Floor Mount Filler with Hand Shower in Champagne Bronze (Handle Sold Separately) (Trim Only)

  • Fast #
  • Part #DT4784CZPRLHPFL
  • Item #10350078
  • Manufacturer Part #T4784-CZ-PR-LHP-FL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
  • Handles not included
  • Purchase coordinating lever or cross handles separately
  • Single spray setting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
  • Hand shower includes double check valves for backflow prevention
  • WaterSense labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
13 in
Faucet Height
42-1/4 in
Flow Rate
10.0 gpm
Hand Shower Flow Rate
1.75 gpm
Height
42-1/4 in
Hose Length
60 in
Spout Height
38-7/8 in
Tub Spout Reach
9-1/2 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Broderick™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Installation Type
Floor Mount
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205084952