This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Lumicoat® Lumicoat Chrome (Trim Only)

Delta Faucet

Broderick™ One Handle Single Function Bathtub & Shower Faucet in Lumicoat® Lumicoat Chrome (Trim Only)

  • Fast #
  • Part #DT14484PR
  • Item #10350013
  • Manufacturer Part #T14484-PR
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ One Handle Single Function Bathtub & Shower Faucet in Lumicoat® Lumicoat Chrome (Trim Only)

  • Fast #
  • Part #DT14484PR
  • Item #10350013
  • Manufacturer Part #T14484-PR
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
  • H2Okinetic® technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Single spray setting
  • Includes coordinating pull-up diverter tub spout
  • Monitor® 14 series single function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3.6 Deg F (+/-1.7 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve rough (R10000 Series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA compliant
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance
Collection:
Broderick™
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Depth:
8-31/100
Escutcheon Height:
6-5/8
Escutcheon Width:
6-5/8
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
17
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Shower Arm Reach:
5-1/2
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spout Type:
Pull-up tub spout
Trim Only:
Yes
Tub Spout Flow Rate:
6.0
Tub Spout Reach:
7-1/2
Tub Spout Type:
Diverter
UPC:
195205084457
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes