This product requires certification to purchase.

Single Handle Bar Faucet in Arctic Stainless

Delta Faucet

Broderick™ Single Handle Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D1990LFCAR
  • Item #7956547
  • Manufacturer Part #1990LFC-AR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Single Handle Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D1990LFCAR
  • Item #7956547
  • Manufacturer Part #1990LFC-AR
5 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 1 or 3-hole 4 in. installations (with optional deck plate, sold separately)
  • Optional 6 in. deck plate RP100844AR available for purchase separately
  • Solid brass fabricated body
  • H-C indicator markings
  • Ceramic disc cartridge
  • High-arc spout does not swivel
  • Valve rotates counterclockwise and cycles from off to cold with volume control cold only, then full flow to mix and hot positions
  • Order RP100632AR for coordinating soap dispenser (sold separately)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
12-1/4 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
7-9/16 in
Spout Reach
7-1/16 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Broderick™
Color Finish Category
Stainless Steel
Color Finish Name
Arctic Stainless
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Brass
Handle Type
Cross
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
034449924825