This product requires certification to purchase.

Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

Delta Faucet

Broderick Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT5784BLLHPWL
  • Item #10350081
  • Manufacturer Part #T5784-BLLHP-WL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick Wall Mount Tub Filler in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #DT5784BLLHPWL
  • Item #10350081
  • Manufacturer Part #T5784-BLLHP-WL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits 3-hole wall mount installations
  • Handles not included
  • Purchase coordinating lever or cross handles separately
  • Trim kit only, must purchase rough (R3500-WL) separately to complete the unit
  • Accommodates wall thicknesses from 1/8 in - 3-3/4 in
  • Single spray setting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
  • Hand shower includes double check valves for backflow prevention
  • WaterSense labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's lifetime limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
11-3/4 in
Faucet Connection Size
1/2 in
Flow Rate
10 gpm
Hand Shower Flow Rate
1.75 gpm
Height
9-31/100 in
Spout Height
11-3/4 in
Tub Spout Reach
11-3/16 in
Characteristics & Features
Collection
Broderick
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Filler with Handshower
Installation Type
Wall Mount
Number of Handles
No Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195205085003