This product requires certification to purchase.

2-Hook Robe Hook in Brilliance® Champagne Bronze

Delta Faucet

CASSIDY™ 2-Hook Robe Hook in Brilliance® Champagne Bronze

  • Fast #
  • Part #D79735CZ
  • Item #4414812
  • Manufacturer Part #79735-CZ
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

CASSIDY™ 2-Hook Robe Hook in Brilliance® Champagne Bronze

  • Fast #
  • Part #D79735CZ
  • Item #4414812
  • Manufacturer Part #79735-CZ
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Cassidy bath collection
  • Extends 3-7/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 4-5/8 in. H x 3-7/8 in. D x 2-1/2 in. W
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/2 in
Depth
3-3/8 in
Height
4-5/8 in
Length
2-1/2 in
Projection
3-7/8 in
Width
2-1/2 in
Characteristics & Features
Collection
CASSIDY™
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Material
Brass
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449681384