This product requires certification to purchase.

3-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Chrome

Delta Faucet

Cassidy™ 3-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Chrome

  • Fast #
  • Part #DRP100735PCPR
  • Item #9878145
  • Manufacturer Part #RP100735PCPR
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ 3-5/8 in. 13 oz. Kitchen Soap Dispenser in Lumicoat Chrome

  • Fast #
  • Part #DRP100735PCPR
  • Item #9878145
  • Manufacturer Part #RP100735PCPR
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lum Coat™ finishes easily wipe clean without chemicals or cleaners and are guaranteed to resist mineral buildup and hard water stains
  • Metal construction increases product quality and performance
  • Slimmer metal soap head
  • Uses existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz capacity
  • 3 inch maximum deck thickness
  • Genuine Delta® part
  • Backed by delta faucet's lifetime limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
13 oz
Fitting Size 1
1-1/8 in
Fitting Sizes
1-1/8 in
Height
3-5/8 in
Length
2-1/4 in
Maximum Deck Thickness
3 in
Spout Reach
3-5/8 in
Weight
1.09 lb
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Installation Type
Deck Mount
Material
Metal
Number of Holes
1 Hole
Spring Loaded
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
195205029557