This product requires certification to purchase.

Metal Cross Roman Tub Filler Handles in Venetian Bronze

Delta Faucet

Cassidy™ Metal Cross Roman Tub Filler Handles in Venetian Bronze

  • Fast #
  • Part #DH695RB
  • Item #4415071
  • Manufacturer Part #H695RB
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Metal Cross Roman Tub Filler Handles in Venetian Bronze

  • Fast #
  • Part #DH695RB
  • Item #4415071
  • Manufacturer Part #H695RB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass construction
  • Backed by Delta Faucet’s lifetime limited warranty
  • For use with Delta® roman tub faucets
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
2 gpm
Height
3-97/100 in
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Part Type
Handle
Handle Material
Brass
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449683340