This product requires certification to purchase.

Delta Cassidy: Bathroom Faucet Handle

Delta Faucet

Cassidy® Delta Cassidy: Bathroom Faucet Handle

  • Fast #
  • Part #DH297BL
  • Item #14258169
  • Manufacturer Part #H297BL
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy® Delta Cassidy: Bathroom Faucet Handle

  • Fast #
  • Part #DH297BL
  • Item #14258169
  • Manufacturer Part #H297BL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TIMELESS DESIGN: Coordinates seamlessly with Cassidy® bathroom faucets for a cohesive, traditional look
  • SMOOTH, PRECISE CONTROL: Designed for comfortable, intuitive temperature and flow adjustment
  • DECK-MOUNT INSTALLATION: Compatible with Cassidy deck-mount bathroom faucets
  • SOLD AS A PAIR: Includes two handles for a complete installation
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust volume and temperature
  • DURABLE CONSTRUCTION: Metal handle design provides long-lasting performance and reliability
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-22/25 in
Characteristics & Features
Collection
Cassidy®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Deck Mount
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
Type
DH297BL
UPC
195205184126