This product requires certification to purchase.

Diverter Valve Trim in Chrome (Handle Sold Separately)

Delta Faucet

Cassidy™ Diverter Valve Trim in Chrome (Handle Sold Separately)

  • Fast #
  • Part #DT11997LHP
  • Item #4415030
  • Manufacturer Part #T11997-LHP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Diverter Valve Trim in Chrome (Handle Sold Separately)

  • Fast #
  • Part #DT11997LHP
  • Item #4415030
  • Manufacturer Part #T11997-LHP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal lever or cross handle options
  • 3 individual positions, 3 shared positions
  • Includes cartridge
  • For use with R11000 diverter rough-in
  • Must purchase handle separately to complete the unit
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Faucet Connection Size
1/2 in
Height
4-1/2 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449684880