This product requires certification to purchase.

Metal Cross Roman Tub Filler Handles in Stainless Steel

Delta Faucet

Cassidy™ Metal Cross Roman Tub Filler Handles in Stainless Steel

  • Fast #
  • Part #DH695SS
  • Item #4415139
  • Manufacturer Part #H695SS
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Metal Cross Roman Tub Filler Handles in Stainless Steel

  • Fast #
  • Part #DH695SS
  • Item #4415139
  • Manufacturer Part #H695SS
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
2 gpm
Height
3-97/100 in
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Part Type
Handle
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
UPC
034449683333