This product requires certification to purchase.

Floor Mount Metal Lever Handle in Chrome

Delta Faucet

Cassidy™ Floor Mount Metal Lever Handle in Chrome

  • Fast #
  • Part #DH797
  • Item #4414976
  • Manufacturer Part #H797
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Floor Mount Metal Lever Handle in Chrome

  • Fast #
  • Part #DH797
  • Item #4414976
  • Manufacturer Part #H797
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA compliant metal lever handle provides precise temperature control
  • For use with Delta 1-handle tub and shower faucets
  • Perfectly coordinates with the Cassidy bathroom collection
  • Metal construction provides durability
  • For 13/14 series shower applications
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
13/14 Series and 4797-FL-LHP
CSA Certified:
CSA B125.1
Collection:
Cassidy™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
2-13/16 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
034449683630
WaterSense Labeled:
No
Width:
7 in