This product requires certification to purchase.

Round Open Towel Ring in Venetian Bronze

Delta Faucet

Cassidy™ Round Open Towel Ring in Venetian Bronze

  • Fast #
  • Part #D79746RB
  • Item #4415075
  • Manufacturer Part #79746-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Round Open Towel Ring in Venetian Bronze

  • Fast #
  • Part #D79746RB
  • Item #4415075
  • Manufacturer Part #79746-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Cassidy bath collection
  • Extends 2-5/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 8-1/4 in. H x 2-5/8 in. D x 7 in. W
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/2 in
Depth
2-5/8 in
Diameter
7 in
Height
8-1/4 in
Projection
2-5/8 in
Width
7 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Material
Zinc
Mount Type
Wall
Ring Type
Open
Shape
Round
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449681421