This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

Delta Faucet

Cassidy™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #DT17097PN
  • Item #4414903
  • Manufacturer Part #T17097-PN
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #DT17097PN
  • Item #4414903
  • Manufacturer Part #T17097-PN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual-function pressure balance cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Height
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
NSF Certified
No
Product Type
Valve Trim
UPC
034449684347