This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel

Delta Faucet

Cassidy™ Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT17T097PN
  • Item #4414898
  • Manufacturer Part #T17T097-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Single Handle Thermostatic Valve Trim in Polished Nickel

  • Fast #
  • Part #DT17T097PN
  • Item #4414898
  • Manufacturer Part #T17T097-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dual-function thermostatic cartridge
  • Dial adjusts temperature - Handle adjusts volume
  • Order MultiChoice Universal rough separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6 in
Escutcheon Width
6 in
Flow Rate
2.5 gpm
Height
6 in
Width
6 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Cassidy™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
Yes
IAPMO Listed
Yes
Product Type
Valve Trim
WaterSense Labeled
No
UPC
034449684729