Two Handle Thermostatic Valve Trim in Brilliance® Stainless
Cassidy™ Two Handle Thermostatic Valve Trim in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual-function thermostatic cartridge
- Dial adjusts temperature - handle adjusts volume
- Order MultiChoice® universal rough separately
- Valve is not included, must purchase separately
- Set ideal temperature and adjust volume separately
- Backed by Delta Faucet’s lifetime limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449684699
- Valve Trim Type:
- Thermostatic
- Width:
- 6