This product requires certification to purchase.

Chrome Hot Water Dispenser

Delta Faucet

Chrome Hot Water Dispenser

  • Fast #
  • Part #D1960LFHCZ
  • Item #9640189
  • Manufacturer Part #1960LF-H-CZ
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Chrome Hot Water Dispenser

  • Fast #
  • Part #D1960LFHCZ
  • Item #9640189
  • Manufacturer Part #1960LF-H-CZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Delta® Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta® Kitchen Faucets
  • Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator® tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet Company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle
  • Spout swivels 360 degrees
  • Solid brass construction
  • Insulated body and spout to reduce heat transfer to faucet
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Flow Rate
1.5 gpm
Spout Height
9-11/25 in
Spout Reach
5-3/50 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dispenser Only
Yes
Dispenser Type
Hot Only
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
High Arc Swiveling
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D1960LFHCZ
UPC
034449988056