This product requires certification to purchase.

Tankless Under Sink 6-Stage Reverse Osmosis System

Delta Faucet

Clarifi™ Tankless Under Sink 6-Stage Reverse Osmosis System

  • Fast #
  • Part #DDWQ1001012
  • Item #11452853
  • Manufacturer Part #DWQ1001012
5 out of 5 Customer Rating
Brand image
Delta Faucet

Clarifi™ Tankless Under Sink 6-Stage Reverse Osmosis System

  • Fast #
  • Part #DDWQ1001012
  • Item #11452853
  • Manufacturer Part #DWQ1001012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • RIGOROUSLY TESTED: The Delta® Clarifi™ RO System is the most certified tankless RO system in its class. (Based on leading competitors NSF certifications ASSE 1086 and NSF 42, 53, 58, 372, 401.)
  • CERTIFIED CLEANER: Proven to reduce more than 90 contaminants, including chlorine, chloramine, microplastics, PFAS, lead, arsenic, heavy metals, chemicals, nitrates, pharmaceuticals and more.
  • SUPERIOR FILTRATION: Rigorously tested by IAPMO R&T lab and certified by IAPMO to standards, meeting five NSF standards including NSF-58, NSF-42, NSF-53, NSF-401 and NSF-372 as well as ASSE 1086.
  • FILTER CHANGE ALERTS: Indicator lights and audible alerts help you track filter life and know when a filter needs to be changed.
  • EASY, DIY MAINTENANCE: Carbon and RO filters and optional remineralizer cartridge have a two-year lifespan so you can replace them at the same time quickly and easily - it takes less than a minute to replace each.
  • BEST-IN-CLASS TECH: Unique system design is certified to tolerate hard water without compromising efficiency.
  • LESS PLASTIC WASTE: Provides a more sustainable alternative to single-use, plastic water bottles, saving up to 10,000 bottles per 2-year filter life.
  • FILTERED WATER MADE EASY: Pairs with a Delta® Reverse Osmosis Beverage Faucet, available in a variety of styles and finishes, or can be plumbed to fridge water dispenser.
  • COMPACT DESIGN: Saves over 60% of under-sink space compared to tanked systems with a low-profile design about the same size as a desktop computer tower.
  • ENHANCED TASTE AND PH: The optional Clarifi™ remineralizer cartridge adds those good-for-you minerals, like the electrolytes, calcium and magnesium, back into your filtered drinking water.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
1320 gal
Connection Size
3/8
Depth
17-47/50 in
Flow Rate
0.42 gpm
Height
15-81/100 in
Length
17-7/8 in
Weight
29.88 lb
Width
6-1/8 in
Characteristics & Features
Cartridge Type
Quarter Turn
Collection
Clarifi™
Filtering System
Point of Use
Installation Type
Under Sink
Material
Plastic
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO NICKEL, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REM
Electrical & Operational Information
Power Source
Plug-in
Volts
120V
Warranty & Product Information
ANSI
ANSI 372, ANSI 42, ANSI53, ANSI58, ANSI401
Application
Residential
Filter Life (Months)
24 mon
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 42, NSF53, NSF58, NSF401
NSF Certified
Yes
Type
DDWQ1001012
UL Listed
Yes
UPC
195205119920