3-1/2 in. Brass Handle Kit in Clear
Classic 3-1/2 in. Brass Handle Kit in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete handle kit
- Includes hot/cold indicator
- For use with bidet, lavatory and kitchen faucets
- Chrome
- Finish guaranteed not to tarnish or corrode
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 2302LF
- Collection:
- Classic
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449361545
- WaterSense Labeled:
- No
- Width:
- 2 in