This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

Delta Faucet

Classic Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP62097
  • Item #4063971
  • Manufacturer Part #RP62097
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #DRP62097
  • Item #4063971
  • Manufacturer Part #RP62097
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Classic
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle Kit
Handle Type
Handle Kit
Material
Metal
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449625678