Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Classic Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Spray settings include: Full body spray, full spray with massage, massaging spray, soft drench with full spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Lever handle controls on/off and adjusts volume, while the dial controls temperature
- Trim kit only, must order MultiChoice® universal valve rough (R10000 series) separately to complete the unit
- Solid brass forged body
- Back-to-back installation capability
- Pull-down diverter tub spout
- Universal tub spout adapter allows for thread, sweat or slip-on installation
Product Information
-
ADA Compliant
-
Green