This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Delta Faucet

Classic Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D2522LFMPU
  • Item #3828943
  • Manufacturer Part #2522LF-MPU
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Classic Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D2522LFMPU
  • Item #3828943
  • Manufacturer Part #2522LF-MPU
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3-hole 4 in. installation
  • Metal pop-up
  • Solid brass construction ensures quality and reliability
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • WaterSense® certified
  • Lead-free
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Washerless
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-21/25
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Knob
Height:
3-11/50
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2
Spout Reach:
5-1/4
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449620154
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/4