This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

Delta Faucet

Commercial Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT17TH105
  • Item #3878605
  • Manufacturer Part #T17TH105
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT17TH105
  • Item #3878605
  • Manufacturer Part #T17TH105
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Commercial
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1, ASME A112.18.3
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
Yes
IAPMO Listed
Yes
NSF Certified
No
Product Type
Valve Trim
UPC
055870346277