This product requires certification to purchase.

Shower Faucet Trim with Double Lever Handle in Polished Chrome (Trim Only)

Delta Faucet

Compel Shower Faucet Trim with Double Lever Handle in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT17T261H2O
  • Item #5109661
  • Manufacturer Part #T17T261-H2O
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Compel Shower Faucet Trim with Double Lever Handle in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT17T261H2O
  • Item #5109661
  • Manufacturer Part #T17T261-H2O
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • WaterSense® certification promotes water conservation
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8-18/25 in
Height
9 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Compel
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full, H2Okinetic®, Pause
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
NSF Certified
No
UPC
034449776851