This product requires certification to purchase.

Single Function Hand Shower in Brilliance® Polished Nickel

Delta Faucet

Compel® Single Function Hand Shower in Brilliance® Polished Nickel

  • Fast #
  • Part #D55085PN
  • Item #8098399
  • Manufacturer Part #55085-PN
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Compel® Single Function Hand Shower in Brilliance® Polished Nickel

  • Fast #
  • Part #D55085PN
  • Item #8098399
  • Manufacturer Part #55085-PN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-setting full body spray hand shower
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Certified dual check valves for backflow protection
  • Water-efficient showers help you conserve water and protect one of Earth’s most valuable natural resources-without compromising performance
  • 1-setting hand shower
  • Full body spray, ideal for every shower need
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
4 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
17-13/100 in
Hose Length
82 in
Width
2-1/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Compel®
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Faucet Valve Type
Double Check Valve
Pause Control
No
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
Yes
UPC
034449919326