This product requires certification to purchase.

Single Function Hand Shower in Brilliance® Stainless

Delta Faucet

Compel® Single Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D57085SS
  • Item #4086032
  • Manufacturer Part #57085-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Compel® Single Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D57085SS
  • Item #4086032
  • Manufacturer Part #57085-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-setting full body spray hand shower
  • Includes 60 in. - 82 in. stretchable metal hose for extended reach within the shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Certified dual check valves for backflow protection
  • All metal construction wall bar
  • Full body spray, ideal for every shower need
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Compel®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
3 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
26-1/4 in
Hose Included:
Yes
Hose Length:
82 in
Length:
24 in
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
24 in
Spray Type:
Full
UL Listed:
No
UPC:
034449642484
WaterSense Labeled:
Yes
Width:
6-1/2 in