This product requires certification to purchase.

42 in. Grab Bar in Chrome

Delta Faucet

Contemporary 42 in. Grab Bar in Chrome

  • Fast #
  • Part #DEL41842
  • Item #7165217
  • Manufacturer Part #41842
5 out of 5 Customer Rating
Brand image
Delta Faucet

Contemporary 42 in. Grab Bar in Chrome

  • Fast #
  • Part #DEL41842
  • Item #7165217
  • Manufacturer Part #41842
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 99
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 42 in. decorative grab bar
  • 1-1/4 in. diameter
  • Extends 2-3/4 in. from wall
  • Concealed mounting for a clean look
  • 3 in. diameter flanges
  • 1-1/2 in. wall clearance
  • Mounting hardware conveniently included
  • Grab bar wall anchor included for a secure mount
  • Supports up to 500 lbs. when properly installed
  • Coordinates with Tesla, Compel and Trinsic bath collections
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3-1/2 in
Depth
2-21/25 in
Diameter
1-1/4 in
Height
3-1/2 in
Length
42 in
Projection
2-3/4 in
Weight Capacity
500 lb
Width
42 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Contemporary
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Concealed, Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449815697