This product requires certification to purchase.

Delta Cordova: Metal Soap Dispenser

Delta Faucet

Cordova Delta Cordova: Metal Soap Dispenser

  • Fast #
  • Part #DRP103811ARPR
  • Item #14314484
  • Manufacturer Part #RP103811ARPR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cordova Delta Cordova: Metal Soap Dispenser

  • Fast #
  • Part #DRP103811ARPR
  • Item #14314484
  • Manufacturer Part #RP103811ARPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • VERSATILE: The dispenser can be filled with hand soap, dish soap, lotion, or liquid detergent. Easily refill the bottle from above the countertop
  • EASY TO CLEAN: The pump soap dispenser wipes clean for easy maintenance. Use the included funnel to eliminate refill messes
  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • DIY INSTALLATION: Designed to fit 1.25-in to 1.5-in holes. Includes mounting hardware, refill funnel, pump dispenser, and 13-oz bottle
  • LIFETIME LIMITED WARRANTY: You can install with confidence, knowing all Delta accessories are backed by our warranty
  • Requires Certification
Dimensions & Measurements
Capacity
13 oz
Depth
4-13/100 in
Height
13-1/4 in
Length
2-5/8 in
Width
2-5/8 in
Characteristics & Features
Collection
Cordova
Color Finish Name
Lumicoat Arctic Stainless
Dispenser Type
Manual
Installation Type
Deck Mount
Material
Zinc
Warranty & Product Information
ADA Compliant
No
Application
Residential
Origin
Global
Type
DRP103811ARPR
UPC
195205135760