This product requires certification to purchase.

9-1/8 in. Shower Shelf in Chrome

Delta Faucet

Decor Assist™ 9-1/8 in. Shower Shelf in Chrome

  • Fast #
  • Part #D41516
  • Item #4783687
  • Manufacturer Part #41516
5 out of 5 Customer Rating
Brand image
Delta Faucet

Decor Assist™ 9-1/8 in. Shower Shelf in Chrome

  • Fast #
  • Part #D41516
  • Item #4783687
  • Manufacturer Part #41516
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corner shelf also functions as assist bar
  • Diameter: 7/8 in.
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included
  • Requires Certification
Dimensions & Measurements
Capacity
300 lb
Depth
9-13/100 in
Height
2-3/16 in
Length
9-1/8 in
Width
9-1/8 in
Included Components
Hardware Included
Yes
Towel Bar Included
No
Characteristics & Features
Collection
Decor Assist™
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Stainless Steel
Number of Shelves
1
Shape
Other
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449715294