This product requires certification to purchase.

Diverter Tub Spout in Stainless

Delta Faucet

Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP41591SS
  • Item #2235084
  • Manufacturer Part #RP41591SS
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP41591SS
  • Item #2235084
  • Manufacturer Part #RP41591SS
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pull up to divert
  • 5 1/2" total length
  • Slip onto 1/2" C.W.T.
  • All Metal Construction
  • Genuine Delta® repair parts
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
End Connection 1
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
7.5 gpm
Length
5-1/2 in
Spout Reach
5 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Part Type
Tub Spout
Material
Metal
Spout Type
Pull Up Diverter
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Fits Brand
Delta
GSA Approved
No
NSF Certified
No
UPC
034449495653