This product requires certification to purchase.

24 in. Towel Bar in Matte Black

You last purchased this on
 
Delta Faucet

Dorval™ 24 in. Towel Bar in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Dorval™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #D75624BL
  • Item #8051853
  • Manufacturer Part #75624-BL
3.7 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-63/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-3/4 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #P40SMAF
Item #33997
4.2 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #UQ4757575
Item #528142
4.1 out of 5 Customer Rating
Requires Certification
Part #CP9F
Item #3360
3.5 out of 5 Customer Rating
Requires Certification
Part #IBNFM
Item #406864
4.7 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D75608
Item #8051824
4.5 out of 5 Customer Rating
Requires Certification
Part #D75618CZ
Item #8047070
5 out of 5 Customer Rating
Requires Certification
Part #D75608CZ
Item #8051771
5 out of 5 Customer Rating
Requires Certification
Part #D756505CZ
Item #8047035
3.4 out of 5 Customer Rating
Requires Certification
Part #D756500CZ
Item #8046997
5 out of 5 Customer Rating
Requires Certification
Part #D75635CZ
Item #8047056
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing