This product requires certification to purchase.

8 in. Towel Bar in Brilliance® Stainless

Delta Faucet

Dorval™ 8 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D75608SS
  • Item #8051827
  • Manufacturer Part #75608-SS
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ 8 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D75608SS
  • Item #8051827
  • Manufacturer Part #75608-SS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-7/8 in
Depth
3-3/4 in
Diameter
8 in
Height
1-7/8 in
Length
8 in
Projection
3-3/4 in
Width
8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Dorval™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449896610