This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Delta Faucet

Dorval™ Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Dorval™ Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17256BL
  • Item #8051782
  • Manufacturer Part #T17256-BL
4.8 out of 5 Customer Rating
Two Handle Multi Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic® spray, full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dorval™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #DT17056SS
Item #8047036
4.5 out of 5 Customer Rating
Requires Certification
Part #DT4756CZLHPFL
Item #8051854
4.8 out of 5 Customer Rating
Requires Certification
Part #D556SSMPUDST
Item #9639920
5 out of 5 Customer Rating
Requires Certification
Part #D15849LFCZ
Item #9975791
5 out of 5 Customer Rating
Requires Certification
Part #D3556CZMPUDST
Item #8047047
3.7 out of 5 Customer Rating
Requires Certification
Part #D144749CZ
Item #9975789
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT11856CZ
Item #8051835
3.7 out of 5 Customer Rating
Requires Certification
Part #DT17056SS
Item #8047036
4.5 out of 5 Customer Rating
Requires Certification
Part #D3556CZMPUDST
Item #8047047
3.7 out of 5 Customer Rating
Requires Certification
Part #D556TSSDST
Item #8125408
4.5 out of 5 Customer Rating
Requires Certification
Part #D856BLDST
Item #8051776
4.1 out of 5 Customer Rating
Requires Certification
Part #DT4756CZLHPFL
Item #8051854
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing