Dorval™ Two Handle Multi Shower Faucet in Champagne Bronze Trim Only

Part #DT17256CZ  |  Item #8047034  |  Manufacturer Part #T17256-CZ

$493.01 EACH

Color/Finish: Champagne Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 126
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Delta Faucet Dorval™ Two Handle Multi Shower Faucet in Champagne Bronze Trim Only /$493.01

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: MultiChoice® Universal Rough Valve Body (R10000 Series)

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Material: Zinc

Maximum Pressure: 80 psi

Number of Handles: Two Handle

Shape: Round

Shower Arm Reach: 5-1/2 in

Showerhead Function: Multi

Spray Type: Full Body, Full Body Massage, H2Okinetic® Spray, Massaging Spray, Pause

Trim Only: Yes

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 4.424